American Standard

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome


product price: $296.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Faucet Operation Sensor
  • Material Brass
  • Mounting Hole Center to Center Single Hole
  • Number of Holes 1
See all product information

Product Information

Dimensions

Height 6-3/4"
Spout Length 5 1/2 in
Manufacturers Warranty Length Lifetime Limited Warranty
Water Inlet Connection Size 3/16 in
Spout Height 5 1/8 in

Details

Promotion Restriction Not eligible for promotion
Faucet Operation Sensor
Material Brass
Mounting Hole Center to Center Single Hole
Number of Holes 1
Mounting Type Single-Hole Mount
ADA Compliant Yes
Finish Polished chrome
Flow Rate 0.35 gpm
Faucet Spout Shape Mid Arc
Number of Handles 0
Body Material Cast Brass
Voltage 240V AC
Flow Outlet Type Pressure Compensating Vandal Resistant Multi Laminar Spray
Vandal Resistant Features Vandal Resistant Outlet
Connection 3/8" Compression
Flow Outlet Type - Faucet Laminar
Drain Type None
Ligature Resistant Yes
Mounting Type - Faucet Deck
ADA Compliance Yes
Faucet Finish Chrome
Temp. Control No
CEC Compliant Non CEC Compliant
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
Sensor Range 2 in to 10 in
Power Source AC Powered
Battery Charger CEC Compliant Non CEC Compliant
Item Mid Arc Bathroom Faucet
Valve Type Solenoid
Standards ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372
Faucet Type Bathroom Sink Faucet
Replacement Cartridge None
Commercial / Residential Commercial
Residential / Commercial Commercial
Faucet Handle Type None
Includes Filter Screen, Inlet Hose, Mixing Valve
Flow Outlet Type (Faucet) Laminar
Series Selectronic
Amps 1.2 A
Green Certification or Other Recognition WaterSense Certified
Water Inlet Connection Type Push in Compression
Max. Mounting Hole Center Distance Single Hole
Faucet Activation Motion Sensor
Temperature Control No
Max. Installation Surface Thickness 2 in
Spout Reach 5 1/2 in
Faucet Body Material Cast Brass
Valve Type - Faucets Solenoid Valve

Description

Item Mid Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.