Shop All Touchless Bathroom Faucets
American Standard
Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome
Mfr # 7755203.002
Zoro # G7298229
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
Product Information
- Brand American Standard
- MFR # 7755203.002
- Zoro # G7298229
- UPC # 012611589478
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Manufacturers Warranty Length | 5 yr Commercial |
Spout Length | 6 7/8 in |
Overall Height | 5-3/4" |
Water Inlet Connection Size | 3/16 in |
Spout Height | 5 in |
Details
Description
Item Straight Spout Bathroom Faucet
Documents & Resources
Restrictions
- Hazardous material
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X719304SS)
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 40 (585-110)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055193.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- American Standard Bathroom Sink Faucets & Accessories