This item is Discontinued.

American Standard Shower Trim Kit, Polished Chrome, 2.0 gpm T184507.002

Shower Trim Kit, Polished Chrome, 2.0 gpm (Discontinued)

  • Mfr # T184507.002
  • Zoro # G6943885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T184507.002
Zoro #
G6943885
UPC #
012611525476
Country of Origin
Unknown

Details

Includes
Showerhead
Item
Shower Head Kit
Features
Water Savings Using 40% Less Water, Two Function Spray Pattern
Flow Rate
2.00 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Wall Mounted
Standards
AMSE A112.18.1, CSA B 125, ANSI A117.1, ASSE 1016, GREEN UPC
Ligature Resistant
No
Green Certification or Other Recognition
WaterSense Certified
Material of Construction
Cast Brass
Type
Wall Mounted
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Connection Type
NPT
Primary Material
Metal
Commercial / Residential
Residential
Showerhead Type
Wall Mounted
Replacement Cartridge Mfr. Model Number
2TGW7

Description

Shower Head Kit, NPT, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.