Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White

  • Mfr # 2599001.020

  • Zoro # G7588874


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2599001.020
Zoro #
G7588874
UPC #
791556016484
Country of Origin
Mexico

Dimensions

Width
14"
Depth
27-1/4"
Bowl Depth
27-1/4"
Bowl Width
14"
Rim Height
14"
Trapway Dia.
2-1/8"
Bowl Height
14"
Manufacturers Warranty Length
1 Yr.
Spud Connection Size
1-1/2"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1-08; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930; TAS Compliant
Item
Toilet Bowl
Features
Condensation Channel, Fully Glazed Trapway, Siphon Jet
Water Surface Area
10" x 12"
Bolt to Seat Front
18-7/16"
Includes
Inlet Spud and Bolt Cap
For Use With Tank Type
Top Spud Flushometer
For Use With Mfr. Model Number
6065161.002, 6047161.002, 6065121.002, 6047121.002
Collection
Madera Youth(TM) FloWise(R)
Rough-In
10 in, 12 in
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Antimicrobial
Not Antimicrobial
Brand and Series
American Standard Madera Youth(TM) FloWise(R)
Spud Location
Top
Weight Capacity
1000 lb.
Series
Madera Youth(TM) FloWise(R)
Resistance Properties
Stain-Resistant
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products