Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Round, White

  • Mfr # 2282001.020

  • Zoro # G4620603


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2282001.020
Zoro #
G4620603
UPC #
791556006539
Country of Origin
China

Dimensions

Width
13-11/16"
Depth
23-1/2"
Bowl Depth
23-1/2"
Trapway Dia.
2-1/8"
Bowl Width
13-1/8"
Spud Connection Size
1-1/2"
Bowl Height
10-1/4"
Manufacturers Warranty Length
3 Yr.
Rim Height
10-1/4"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CEC
Item
Toilet Bowl
Collection
Baby Devoro(TM) FloWise(R)
For Use With Tank Type
Top Spud Flushometer
Rough-In
10"
Water Surface Area
10" x 12"
Features
Siphon Jet
For Use With Mfr. Model Number
6065161.002, 6047161.002, 6065121.002, 6047121.002
Bolt to Seat Front
18-7/16"
Includes
Inlet Spud and Bolt Cap
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Antimicrobial
Not Antimicrobial
Brand and Series
American Standard Baby Devoro(TM) FloWise(R)
Spud Location
Top
Weight Capacity
500 lb.
Product Type
Child Toilet Bowl
Resistance Properties
Stain-Resistant
Series
Baby Devoro(TM) FloWise(R)

Description

Child Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.