This item is Discontinued.

American Standard Towel Ring, Satin Nickel 8334190.295

Towel Ring, Satin Nickel (Discontinued)

  • Mfr # 8334190.295
  • Zoro # G9534935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8334190.295
Zoro #
G9534935
UPC #
012611503924
Country of Origin
China

Details

Item
Towel Ring
Finish
Satin Nickel
Material
Metal
Includes
Concealed Mounting Hardware
Color
Silver

Description

Towel Ring, Finish Satin Nickel, Material Metal, Color Silver, Includes Concealed Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.