Shop AMERICAN THERMAL INSTRUMENTS
See all product information
Create Account
Temp Indicator, Blue, Vertical, 500PK
- Mfr # FCP-1002
- Zoro # G922378796
product price:Â
$
1,534.99
/pk of 500, $3.07/ea
Free Shipping & Returns
Key Features
Label Height
30 mm
Material
PVC / ACLAR Construction
Number of Strips
500
Strip Color
Dark Blue
Temperature Units
Celsius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCP-1002
- Zoro #
- G922378796
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Label/Indicator
- Material
- PVC / ACLAR Construction
- Number of Strips
- 500
- Strip Color
- Dark Blue
- Temperature Units
- Celsius
- Number of Points
- 1
- Reversibility
- Non-Reversible
- Strip Orientation
- Vertical
- Accuracy
- +/-2 Degrees C
- Temperature Points C
- 2 Degrees C
- Includes NIST-Traceable Certificate
- No
- Shell Material
- PVC / ACLAR Construction
- Traction Material
- PVC / ACLAR Construction
Dimensions
- Label Height
- 30 mm
- Label Width
- 29 mm
Description
Temperature Label/Indicator, Number of Points 1, Not Applicable, 2 Degrees C, PVC / ACLAR Construction, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.