Shop AMERICAN THERMAL INSTRUMENTS
See all product information
Create Account
Temp Indicator, Blue, Vertical, 500PK
- Mfr # FCP-1000
- Zoro # G922378581
product price:Â
$
1,534.99
/pk of 500, $3.07/ea
Free Shipping & Returns
Key Features
Number of Strips
500
Accuracy
+/-2 Degrees C
Includes NIST-Traceable Certificate
No
Number of Points
1
Label Width
29 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCP-1000
- Zoro #
- G922378581
- UPC #
- -
- Country of Origin
- United States
- Number of Strips
- 500
- Accuracy
- +/-2 Degrees C
- Item
- Temperature Label/Indicator
- Includes NIST-Traceable Certificate
- No
- Number of Points
- 1
- Reversibility
- Non-Reversible
- Temperature Points C
- 0 Degrees C
- Material
- PVC / ACLAR Construction
- Strip Orientation
- Vertical
- Strip Color
- Dark Blue
- Temperature Units
- Celsius
- Shell Material
- PVC / ACLAR Construction
- Traction Material
- PVC / ACLAR Construction
Dimensions
- Label Width
- 29 mm
- Label Height
- 30 mm
Description
Temperature Label/Indicator, Number of Points 1, Not Applicable, 0 Degrees C, PVC / ACLAR Construction, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.