Shop AMERICAN THERMAL INSTRUMENTS
See all product information
Create Account
Temp Indicator, Blue, Vertical, 500PK
- Mfr # F-1023-E
- Zoro # G722378590
product price:Â
$
1,534.99
/pk of 500, $3.07/ea
Free Shipping & Returns
Key Features
Strip Color
Light Blue
Includes NIST-Traceable Certificate
No
Label Width
29 mm
Strip Orientation
Vertical
Number of Points
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1023-E
- Zoro #
- G722378590
- UPC #
- -
- Country of Origin
- United States
- Strip Color
- Light Blue
- Includes NIST-Traceable Certificate
- No
- Item
- Temperature Label/Indicator
- Strip Orientation
- Vertical
- Number of Points
- 1
- Material
- Polyester / Polyethylene Construction
- Accuracy
- +/-1 Degrees C
- Temperature Units
- Celsius
- Reversibility
- Non-Reversible
- Temperature Points C
- -5 Degrees C
- Number of Strips
- 500
- Shell Material
- Polyester / Polyethylene Construction
- Traction Material
- Polyester / Polyethylene Construction
Dimensions
- Label Width
- 29 mm
- Label Height
- 60 mm
Description
Temperature Label/Indicator, Number of Points 1, Not Applicable, -5 Degrees C, Polyester / Polyethylene Construction, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.