Zoro Homepage

ATTC 12 1/2 ft TIG Welding Power Cable

  • Mfr # 46V28R

  • Zoro # G8376261


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Type
For Air-Cooled Torches
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Power Cord Length
12 1/2 ft
Compatible with Series
26, A-200, A-250, HW-26, PTA-26
Reference Number
46V28R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46V28R
Zoro #
G8376261
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
12 1/2 ft

Details

Item
Power Cable
Type
For Air-Cooled Torches
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Compatible with Series
26, A-200, A-250, HW-26, PTA-26
Reference Number
46V28R
Cable Material
Rubber
Cable Construction
1-Piece
Compatible with Brand
Linde
Compatible with Model
26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV
Welding Processes
TIG Welding (GTAW)

Description

Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series 26, A-200, A-250, HW-26, PTA-26, Compatible with Model 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV, Welding Processes TIG Welding (GTAW), Reference Number 46V28R, Type For Air-Cooled Torches, Cable Material Rubber, Compatible with Brand Linde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.