Collet, 0.0625 in, Linde, PK5
- Mfr # 10N23
- Zoro # G6088521
product price:Â
$
8.59
/pk of 5, $1.72/ea
Key Features
For Use With
Torch# 17, Torch# 18, Torch# 26
Application
Tig Welding
Diameter
1/16 in
Type
Standard Collet
Compatible with Brand
Linde
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10N23
- Zoro #
- G6088521
- UPC #
- -
- Country of Origin
- China
- Item
- Collet
- For Use With
- Torch# 17, Torch# 18, Torch# 26
- Application
- Tig Welding
- Type
- Standard Collet
- Compatible with Brand
- Linde
- Reference Number
- 10N23
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- TIG Torch Application
- Gas Lens, Large Diameter Gas Lens, Non-Gas Lens
- Material
- Copper
- Process
- TIG Welding (GTAW)
- TIG Torch Setup
- Gas Lens, Large Diameter Gas Lens, Non-Gas Lens
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Compatible Brand
- Linde
- Compatible TIG Torch Model
- Collet Type
- Standard Collet
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Diameter
- 1/16 in
- For Maximum Electrode Diameter
- 0.0625 in
Description
Collet, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.