Shop LINCOLN ELECTRIC

LPG Engine Driven Welder

  • Mfr # K3430-2
  • Zoro # G323360246

product price: 
$
20,279.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Amperage Stick - Maximum
305 A
Amperage Stick - Minimum
30 A
Amperage TIG - Minimum
20 A
Engine Displacement
44 cu in
Circuit Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3430-2
Zoro #
G323360246
UPC #
015082964409
Country of Origin
United States

Dimensions

Overall Depth
42.3 in
Overall Width
21.5 in
Overall Height
30 in

Details

Amperage Stick - Maximum
305 A
Amperage Stick - Minimum
30 A
Amperage TIG - Minimum
20 A
Engine Displacement
44 cu in
Circuit Breaker
Yes
Generator Fuel Type
Propane
Phase
Single
Weight
604 lb
Amperage TIG - Maximum
250 A
Engine Brand
Kohler
Welding Power Source Type
CC/CV
Rated Output @ Duty Cycle (TIG)
250 A @ 30 V, 100%
Continuous Auxiliary Power
9,000 W
Item
LPG Engine Driven Welder
Oil Capacity
2 qt
Includes
K1745-2 LPG Tank Holder, K1770-2 Factory Undercarriage (Pneumatic), K2937-1 Ranger(R) 305 LPG Engine Driven Welder (Kohler(R))
Application
Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding
Standards
CSA, ISO 14001, ISO 9001
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R
Remote Connection Type
14-Pin (Lincoln), 6-Pin (Lincoln)
Engine Model
Kohler OHV Command CH730 LP
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Horsepower
25 hp
Rated Output @ Duty Cycle (MIG)
300 A @ 25 V, 100%
Rated Output @ Duty Cycle (Stick)
250 A @ 30 V, 100%
Peak Auxiliary Power
10,000 W
Polarity
DC

Description

LPG Engine Driven Welder, Generator Fuel Type Propane, Phase Single, Polarity DC, Remote Connection Type 14-Pin (Lincoln), 6-Pin (Lincoln), Application Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding, Circuit Breaker Yes, Continuous Auxiliary Power 9,000 W, Engine Brand Kohler, Engine Displacement 44 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.