American Torch Tip

Cutting Tip, size 0


original price: $30.63
15% off
new price: $25.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service MAPP
  • Tip Type GPP
  • Tip Series 245
  • Steel Thickness 1/4 in
  • Series 245
See all product information

Product Information

Dimensions

Tip Size 0
Size 0

Details

Item Cutting Tip
Gas Service MAPP
Tip Type GPP
Tip Series 245
Steel Thickness 1/4 in
Series 245
Flame Type Medium Preheat
MAPP Gas Silver Solder No
MAPP Gas Silver Braze no
Soft Solder Tube Cap. No
MAPP Gas Soft Solder no
Propane Gas Silver Braze no
Fuel Pressure 5 psi
Propane Gas Silver Solder no
For Use With Airco(R) Products
Silver Solder Tube no
Propane Gas Soft Solder no
Type 2 Piece
Oxygen Pressure 30 psi
Application General Purpose, Hand Cutting, Machine Cutting
Tip Design Two Piece
Compatible Fuel Type MAPP
Pressure Rating (Oxygen) 30 psi
Pressure Rating (Fuel) 5 psi
Maximum Cutting Thickness 1/4 in
For Torch Type Handheld, Machine
Compatible Manufacturer Airco

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series 245, Tip Size 0, Tip Design Two Piece, Maximum Cutting Thickness 1/4 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 psi, Pressure Rating (Oxygen) 30 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.