American Torch Tip
Cutting Tip, size 1
Mfr # 1-112-1
Zoro # G8234825
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 1-112
- Steel Thickness 3/4 in
- Series 1-112
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1012)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0330-0063)
- HAKKO Soldering Tip, Chisel, 5.2mm x 18mm (T18-S3)
- AMERICAN TORCH TIP Nozzle 5/8" Flat Arc Spot, Pk2 (21-62-FAS)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-112-4)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- POWERWELD Airco Style Cutting Tip, Acetylene, #00 (164-00)
- American Torch Tip Welding Tips