American Torch Tip

Cutting Tip, size 3


product price: $20.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Acetylene
  • Tip Type GPP
  • Tip Series 1-108
  • Steel Thickness 2 in
  • Series 1-108
See all product information

Product Information

Dimensions

Tip Size 3
Size 3
Kerf Width 0.11 in

Details

Item Cutting Tip
Gas Service Acetylene
Tip Type GPP
Tip Series 1-108
Steel Thickness 2 in
Series 1-108
Propane Gas Silver Braze no
Acetylene Pressure 4 to 9 psi
Soft Solder Tube Cap. No
MAPP Gas Silver Solder No
For Use With Victor(R) Products
MAPP Gas Silver Braze no
Type Standard
Propane Gas Soft Solder no
Oxygen Pressure 40 to 45 psi
MAPP Gas Soft Solder no
Propane Gas Silver Solder no
Flame Type Medium Preheat
Silver Solder Tube no
Application Pipe Cutting
Minimum Cutting Speed 10 in/min
Oxygen Flow Rate 15 to 29 scfh (Preheat), 210 to 240 scfh (Cutting)
Fuel Flow Rate 14 to 26 scfh (Acetylene)
Compatible Fuel Type Acetylene
Maximum Cutting Thickness 2 1/2 in
Maximum Cutting Speed 15 in/min
Pressure Rating (Oxygen) 40 to 50 psig (Cutting), 5 to 16 psig (Preheat)
Minimum Cutting Thickness 2 in
Tip Design One Piece
Compatible Manufacturer Victor
Pressure Rating (Fuel) 4 to 10 psig (Acetylene)
For Torch Type Handheld, Machine

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-108, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Victor, Application Pipe Cutting, Flame Type Medium Preheat, Fuel Flow Rate 14 to 26 scfh (Acetylene), Kerf Width 0.11 in, Maximum Cutting Speed 15 in/min, Minimum Cutting Speed 10 in/min, Oxygen Flow Rate 15 to 29 scfh (Preheat), 210 to 240 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.