Shop All Welding Tips
American Torch Tip
Cutting Tip, size 2
Mfr # 3-101-2
Zoro # G2816917
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 1 1/2 in
- Series 3-101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Torch Tip
- MFR # 3-101-2
- Zoro # G2816917
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Steel Thickness | 1 1/2 in |
Size | 2 |
Maximum Cutting Thickness | 1 1/2 in |
Kerf Width | 0.09 in |
Minimum Cutting Thickness | 1 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application General Purpose Deseaming, Gouging, Removing Defective Weld and Rivet Washing, Flame Type Light to Medium Preheat, Fuel Flow Rate 10 to 18 scfh (Acetylene)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Flint Lighter, w/Flint and Cleaner (2CYX7)
- HAKKO Soldering Iron, Battery, Cordless, 6W (FX-901/P)
- VICTOR Cutting Tip, GPN, 00 Size, Propane, Natural Gas, Copper (0333-0301)
- MARKAL Temperature Indicator, 213 deg. F (86526)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-101-1)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Cutting Tip, size 4 (164-4)
- AMERICAN TORCH TIP Cutting Tip, size 0 (164-0)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002655)
- American Torch Tip Welding Tips