American Torch Tip
Cutting Tip, size 4
Mfr # 3-101-4
Zoro # G2816908
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 3 in
- Series 3-101
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19728)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- UNIWELD Welding Brazing Tip (TYPE17-15)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-9)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002659)
- American Torch Tip Welding Tips