Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft.
Mfr # 42-3035-15
Zoro # G7482605
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 42
- Material Steel
- Type 15 ft
- For MIG Guns Tweco(R)
Product Information
- Brand American Torch Tip
- MFR # 42-3035-15
- Zoro # G7482605
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .030-.035 |
Maximum Wire Diameter | 0.035 in |
Bore Diameter | 0.05 in |
Overall Length | 15 ft |
Minimum Wire Diameter | 0.03 in |
Details
Description
Liner Assembly, Compatible with Series Classic No. 1, Classic No. 2, Spray Master 250, WeldSkill WM 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Plasma Gouge Shield (KP2844-13)
- FLAME ENGINEERING Backpack Torch Kit, Red Dragon, 400K Btu (BP 2512 SVC)
- HAKKO Blades, 6-3/4" L, PR (G4-1602)
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #1 (1-W)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-4045-15)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (65-2562)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (63-1135)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (049-929)
- AMERICAN TORCH TIP Liner Assembly .030/.035 Threaded (194-011)
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056193)
- American Torch Tip MIG Accessories