American Torch Tip
Liner Assembly 15 ft.
Mfr # 42-4045-15
Zoro # G1892670
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 42
- Material Steel
- For MIG Guns Tweco(R)
- Type 15 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISTER 40 mm Silicone Pressure Roller With Ball Bearing (Pressure Roller 40mm silicone)
- FIBRE-METAL BY HONEYWELL Welding Helmet Sweatband, North (FM68)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- WESTWARD Welding Table, 40 in. W x 24 in. D (30PA41)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- AMERICAN TORCH TIP 1/2" Diffuser for use with Lightning, Pk5 (63-3103-2)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (16S-116)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, Pk10 (S19391-7)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- TREGASKISS Slip-On Nozzle 3/8", Standard Duty, Tapered (401-8-62)
- American Torch Tip MIG Accessories