Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft.
Mfr # 44-3545-15
Zoro # G7614406
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 44
- Material Steel
- Type 15 ft
- For MIG Guns Tweco(R)
Product Information
- Brand American Torch Tip
- MFR # 44-3545-15
- Zoro # G7614406
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035-.045 |
Overall Length | 15 ft |
Maximum Wire Diameter | 0.045 in |
Bore Diameter | 0.07 in |
Minimum Wire Diameter | 0.035 in |
Details
Description
Liner Assembly, Compatible with Series Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-052T)
- ZORO SELECT Medium Duty Oxygen Regulator, CGA540 (R250-540)
- MILLER ELECTRIC Helmet Front Cover Lens, Replacement, PK5 (265304)
- LINCOLN ELECTRIC 4-1/2X5-1/4 Clr Lens (KH619)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-116-15)
- AMERICAN TORCH TIP Nozzle Insulator (750-01-738)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035, Pk10 (621-0001)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, Pk10 (63-1145)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052 M8 Hard, Pk10 (140-0536)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Heavy Duty, TOUGH LOCK Series (403-20-45-25)
- American Torch Tip MIG Accessories