Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Free Ball Valve Press-Ends

  • Mfr # G102PR 3/4''

  • Zoro # G015189667


product price: $43.99
/ea

Key Features

Pipe Size
3/4 in
Body Material
Lead-Free DZR Brass
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G102PR 3/4''
Zoro #
G015189667
UPC #
611918124414
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in

Details

Body Material
Lead-Free DZR Brass
Standards
NSF

Description

MILANO Ball Valves Lead Free Ball Valve Press-Ends 3/4 in


  • • Full Port
  • • Forged lead free DZR brass body
  • • Made in Italy
  • • NSF/ANSI/CAN 61 & 372-Certified
  • • For use with ASTM B88 Copper Tube
  • • Works with common press tools & jaws
  • • Locking Handles and Stem Extensions Available
  • • Meets Buy America Act Requirements

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.