Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Schedule 80 PVC Union Socket

  • Mfr # P243S 1 1/2''

  • Zoro # G615189708


product price: $10.99
/ea

Key Features

Pipe Size - Pipe Fitting
1 1/2 in
Basic Pipe Fitting Material
Schedule 80 PVC
Standards
NSF/ANSI/CAN 61, NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P243S 1 1/2''
Zoro #
G615189708
UPC #
611918015644
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1 1/2 in

Details

Basic Pipe Fitting Material
Schedule 80 PVC
Standards
NSF/ANSI/CAN 61, NSF/ANSI 372

Description

AVOS Thermoplastic Valves and Fittings Schedule 80 PVC Union Socket 1-1/2 in


  • • Union connection allows for easy access
  • • For general plumbing and piping, irrigation, swimming pools
  • • Female socket dimensions comply with ASTM D2467

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.