AWS-MJ-1200NTP 1200 x 0.01 g Precision Bench Scale

  • Mfr # AWS-MJ-1200NTP
  • Zoro # G904111243
product price: 
$
739.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AWS-MJ-1200NTP
Zoro #
G904111243
UPC #
814859014787
Country of Origin
China

Description

Browse our wide selection of small and big kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make your everyday life much convenient and comfortable. The huge range of products are leave you spoilt for choice as there is something for every need. This is designed to be reliable, durable and attractive for your home.

Features
  • Advanced tuning-fork sensor for superior speed and accuracy
  • Fully compatible with most pos software for dispensaries
  • Compact and highly portable
  • Standard rs-232c interface
Specifications
  • Capacity: 1200 g
  • Readability: 0.01 g
  • Weight: 6.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews