Knife, Beige, Series T, Med, DUSSCK7, PK960

  • Mfr # DUSSCK7
  • Zoro # G601209342
product price: 
$
142.99
/pk of 960, $0.15/ea
Free Shipping & Returns

Key Features

Foodservice Item Weight
Heavy Weight
Product Series
Dixie Ultra SmartStock
Basic Foodware Material
Plastic
Packs per Case
24
Wrapped/Unwrapped
Unwrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DUSSCK7
Zoro #
G601209342
UPC #
078731974167
Country of Origin
Malaysia

Details

Item
Disposable Knife
Foodservice Item Weight
Heavy Weight
Product Series
Dixie Ultra SmartStock
Basic Foodware Material
Plastic
Packs per Case
24
Wrapped/Unwrapped
Unwrapped
Disposable Cutlery Grouping
Knife
Set Contents
Knife
Pack Count
40
Disposable Foodware Color
Natural
Standards
ASTM D6400
Material
Plastic
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Beige
Compatible Manufacturer Dispenser Part Number
DUSSTDSP3
Specific Material
PLA
Bio-Based
Yes
Letter Series
Series T
SFI Certified
No
Weight
Medium-Weight
Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Compostable
Commercially Compostable
Utensil Type
Knife
Product Type
Knife
USDA Certified Bio-based Products
Yes
BPI Certified
Yes
Recyclable
No
Item Weight
Medium-Weight
Disposable Utensil Type
Knife

Description

Disposable Knife, Bio-Based Yes, BPI Certified Yes, Color Beige, Compatible Manufacturer Dispenser Part Number DUSSTDSP3, Compostable Commercially Compostable, Letter Series Series T, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Knife, Recyclable No, SFI Certified No, Specific Material PLA, Standards ASTM D6400, USDA Certified Bio-based Products Yes, Item Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number 55PK88

Ratings & reviews