American Wire Tie
8"L Double-Loop Galvanized Steel Wire Ties
Mfr # 16GAL8
Zoro # G502696784
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Max. Bundle Dia. 0.83
- Material Galvanized
- Height 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- NVENT HOFFMAN Swing-Out Panel, fits 513x412mm, White, (UU5040SP)
- AMERICAN WIRE TIE 12"L Double-Loop Galvanized Steel Wire Ties (16GAL12)
- AMERICAN WIRE TIE 12"L Double-loop Steel Wire Ties (16BA12)
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- AMERICAN WIRE TIE Wire Ties PK, 7" 16 GA B/A , IMPORT (16BA7-ASSYIMPNY)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-MRL-BK)
- American Wire Tie Cable Ties