Shop All Cable Ties
American Wire Tie
Double-Loop Wire Ties
Mfr # 16BA8
Zoro # G102696214
product price: $13.49
/pk 100, $0.13/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.2
- Max. Bundle Dia. 0.9
- Material Black Annealed
- Height 1.7
Product Information
- Brand American Wire Tie
- MFR # 16BA8
- Zoro # G102696214
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 9.6 |
Width | 2.2 |
Max. Bundle Dia. | 0.9 |
Height | 1.7 |
Details
Description
These 8"L steel wire ties are are easy to twist and hard to break, making them ideal for tying bags, fences, wire mesh, reinforcing bars and anywhere strength is necessary. Made of 16-ga. steel wire that's been heated and cooled to improve strength without adding brittleness. Pkg. of 100.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (620-403)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 40mA, 250V AC, 35A at 250V AC, 5 PK (S506-40-R)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-BK)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 50 ft. L (2368SW8806)
- AMERICAN WIRE TIE 12"L Double-loop Steel Wire Ties (16BA12)
- AMERICAN WIRE TIE Wire Ties PK, 10" 16 GA B/A , IMPORT (16BA10-ASSYIMPNY)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- AMERICAN WIRE TIE 12"L Double-Loop Galvanized Steel Wire Ties (16GAL12)
- AMERICAN WIRE TIE Wire Ties PK, 7" 16 GA B/A , IMPORT (16BA7-ASSYIMPNY)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-308MN)
- VELCRO BRAND GARDN TIES GRN 50'X0.5"" (VEL30071ACS-AMS)
- American Wire Tie Cable Ties