Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct, 18in, Roof, Exh, 4600 CFM, 3PH, 1HP, TE

  • Mfr # AM-18-1-3-TEFC

  • Zoro # G3473255


product price: $2,437.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
33 in x 33 in
Blade Dia.
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-18-1-3-TEFC
Zoro #
G3473255
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
33 in x 33 in
Blade Dia.
18 in
Base Width (In.)
33
Base Length (In.)
33
Shaft Dia. Sheave End (In.)
0.875 in
Base Height (In.)
34.5 in
Overall Height (In.)
34.5 in
Base Square Size - Roof Ventilators
33" x 33"
Base Length
33 in
Blade Diameter
18 in
Damper Size
24 x 24 in
Overall Height
34 1/2 in
Overall Depth
33 in
Housing Width
24 in
Housing Length
24 in
Overall Diameter
18 in
Overall Width
33 in
Base Width
33 in
Base Height
2 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
230V AC/460V AC
Phase
3
Motor HP
1 hp
CFM @ 0.000-In. SP
4600
Speed Control
No
Motor HP Range
1 hp
Drive Type
Direct Drive
Drive Package Included
Yes
Assembled/Unassembled
Assembled
Sones @ 0.250-In. SP @ 5 Ft.
30 sones
CFM Range
4600-3003
Max. BHP
0.95 hp
CFM @ 0.500-In. SP
3000
CFM @ 0.125-In. SP
4375
Speed Controllable
No
Mounting Location
Roof
Type
Axial Upblast
RPM Range
1725
Motor Hz
60
Item
Axial Upblast Roof Exhaust Fan
Fan RPM
1,725
Max. Operating Amps
1.5
Housing Material
Steel
CFM @ 0.375-In. SP
3600
Motor Voltage
230/460
CFM @ 0.250-In. SP
4080
Bearing Type
Ball Bearing
For High-Static Pressure Applications
No
For Air Type
Clean Air
Maximum Noise Level @ 5 Feet
30 sones
Blade Finish
Galvanized
Application
Designed for General Ventilation, Smoke, and Fume Removal Where Lower Cost and Less Maintenance are a Priority
Blade Material
Aluminum
Motor Speed
1,725 RPM
Airflow @ 0.000 in SP
4,600 cfm
Maximum Inlet Air Temperature
104 Degrees F
Mount Type
Roof Curb
Current
1.5 A
Series
AM
Housing Finish
Galvanized
High-Efficiency Motor
No
Number of Speeds
1
Safety Features
Hazardous Locations, Spark-Resistant Propellers
Exhaust Airflow @ 0.500 in SP
3,000 cfm
Motor Horsepower
1 hp
Brake Horsepower
19/20 hp
Assembly
Assembled
Number of Blades
6
Sound Level
30 sones @ 0.250 in SP and 5 ft
Maximum Fan Speed
1,725 RPM
Includes Drive Package
Yes
Exhaust Airflow @ 0.375 in SP
3,600 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Features
Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow
Nameplate Voltage
230/460V AC
Exhaust Airflow @ 0.125 in SP
4,375 cfm
Exhaust Airflow @ 0.000 in SP
4,600 cfm
Maximum Static Pressure
1/2 in wc
Includes Motor
Yes
Exhaust Airflow @ 0.100 in SP
4,600 cfm
Maximum Ambient Temperature
104 Degrees F
Spark Resistant Construction Type
Not Rated
Exhaust Airflow @ 0.250 in SP
4,080 cfm
Base Shape
Square
Frequency
60 Hz

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 33 in, Base Width 33 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 18 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.