Acacia Wood Cutting Board 12in. x 18in.

  • Mfr # AWCB1812

  • Zoro # G616077523


product price:  $46.65
/ea

Key Features

Length
21 in
Width
18 in
Material
Acacia Wood
Color
Brown/Tan
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWCB1812
Zoro #
G616077523
UPC #
-
Country of Origin
India

Dimensions

Length
21 in
Width
18 in
Height
2 in

Details

Item
Cutting Board
Material
Acacia Wood
Color
Brown/Tan

Description

The AmeriHome Acacia Wood Cutting Boards are the perfect backdrop to create stunning cheese and charcuterie spreads that will stun your friends and family. Made from genuine Acacia wood, these Cutting Boards feature gorgeous genuine marbled wood grain, so each one features a genuine one-of-a-kind pattern, with color variations and textures. The rich reddish-brown color is marbled with lighter and darker tones, creating a magnificent contrast and richness that will be the star of any kitchen or dining room. These Acacia Wood Utility Boards feature side groove grip handles that make moving and placing these stunning cutting boards a breeze. The heavy-duty 2 inch thick solid wood construction keeps these boards in place, so they won't slide around on the counter when dicing vegetables. A drain channel groove collects liquid and keeps counters clean when carving the turkey or slicing the roast.


  • Exquisite wood grain makes a striking impression
  • Made from 2-inch thick solid Acacia wood
  • Measures 18 W x 12 D x 2 H inches
  • Grip grooves measure 4 L x 0.75 H inches for easy lifting and carrying
  • Constructed of real, solid wood with natural character, including distinctive color variation, knots, or hairline cracks
  • Can hold up to 25-lbs
  • Not dishwasher safe
  • TSCA Title VI Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.