Zoro Homepage

Two Step Mini Step Ladder

  • Mfr # MSL2BX

  • Zoro # G3846657


product price: $37.39
/ea

Key Features

Number of Steps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL2BX
Zoro #
G3846657
UPC #
027077082913
Country of Origin
China

Details

Item
Stepladder
Number of Steps
2

Description

Safely retrieve hard to reach items from the back of bedroom closets and the top of kitchen cabinets by using the AmeriHome Mini Two Step Utility Stool.
Pattern on steps helps prevent slipping, provides secure footing.
225 lbs weight capacity, for lightweight household use only.
Steel frame with durable powder coat finish .
Open dimensions 19.5" W x 19.5" D x 17.5" H.
Folded dimensions: 19.5" W x 1.5" D x 22" H.
Step platform size: 11.75" W x 8" D.
Top step is 17" from the ground.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.