Shop HUBBELL WIRING
See all product information
Create Account
20A 125V 2-Pole 3-Wire Grounding SNAPConnect Hospital Grade 5-20R Ivory Nylon Receptacle
- Mfr # SNAP8300IA
- Zoro # G723560406
product price:Â
$
21.69
/ea
Key Features
Housing Color
Ivory
Material
Nylon
Width
1.64 in
Depth
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNAP8300IA
- Zoro #
- G723560406
- UPC #
- 783585247656
- Country of Origin
- Unknown
Dimensions
- Width
- 1.64 in
- Depth
- 1.1 in
Details
- Housing Color
- Ivory
- Material
- Nylon
- Item
- Straight Blade Receptacles
Description
SNAPConnect Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.