Shop AMES
See all product information
Create Account
10-Tine Ensilage Fork, Welded Steel, Hardwood Handle, D-Grip
- Mfr # 2827000
- Zoro # G423368609
product price:Â
$
69.99
/ea
Key Features
Height
52 in
Handle Type
D-Grip
Head Width
10 in
Handle Material
Hardwood
Head Material
Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2827000
- Zoro #
- G423368609
- UPC #
- 49206644830
- Country of Origin
- China
Dimensions
- Height
- 52 in
- Head Width
- 10 in
- Handle Length
- 48.25 in
- Depth
- 5 in
- Width
- 15 in
Details
- Handle Type
- D-Grip
- Handle Material
- Hardwood
- Head Material
- Welded Steel
- Material
- Steel/Hardwood/Poly
- Item
- Ensilage Fork
- Application
- Transferring materials such as straw, hay, wood chips, and mulch
- Number of Tines
- 10
Description
The AMES ensilage fork is used for transferring manure, mulch, and other loose material. The light-duty, 10-tine welded steel head is mounted to a durable 30-inch hardwood handle with an ergonomic poly D-grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.