16-Tine Bow Rake, Welded Steel, Hardwood Handle, Cushion Grip
- Mfr # 2825300
- Zoro # G923368611
product price:Â
$
24.99
/ea
Key Features
Material
Steel/Hardwood
Handle Style
Cushion Grip
Number of Tines
16
Application
Loosening and leveling soil, breaking up compacted soil and spreading materials evenly
Handle Length
57.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2825300
- Zoro #
- G923368611
- UPC #
- 49206633711
- Country of Origin
- China
Dimensions
- Handle Length
- 57.5 in
- Head Width
- 15.75 in
- Depth
- 2.75 in
- Length of Tines
- 2.75 in
- Height
- 63 in
- Width
- 15.75 in
Details
- Material
- Steel/Hardwood
- Handle Style
- Cushion Grip
- Number of Tines
- 16
- Application
- Loosening and leveling soil, breaking up compacted soil and spreading materials evenly
- Item
- Bow Rake
- Handle Material
- Hardwood
- Head Material
- Welded Steel
Description
The AMES bow rake features 16 strong steel tines designed for breaking up compacted soil or mulch and spreading the material evenly. A sturdy hardwood handle and 10-inch cushion grip offer comfort and control while gardening and landscaping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.