Shop CORONA TOOLS
See all product information
Create Account
Bow Head Rake, 14 in. Head, 14 Tines, Wood Handle
- Mfr # RK 10000
- Zoro # G722919540
product price:Â
$
20.35
/ea
Key Features
Overall Length
58 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 10000
- Zoro #
- G722919540
- UPC #
- 038313810009
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 58 in
Details
- Item
- Rake
- Color
- Black
Description
The Corona Bow Head Rake, 14 in. Head, 14 Tines, Wood Handle features a ergonomic design. Equipped with bending barbs for easy use, this rake ensures efficient and effective garden and landscaping tasks. Upgrade your gardening tools with this dependable bow head rake.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.