26 in Leaf Rake, Poly Basket Head, Steel Handle, Cushion Grip
- Mfr # 2915806
- Zoro # G123368589
product price:Â
$
25.69
/ea
Key Features
Width
26.5 in
Head Material
Poly
Head Width
26.5 in
Handle Type
Cushion Grip
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2915806
- Zoro #
- G123368589
- UPC #
- 49206633896
- Country of Origin
- United States
Dimensions
- Width
- 26.5 in
- Head Width
- 26.5 in
- Depth
- 3 in
- Height
- 72 in
Details
- Head Material
- Poly
- Handle Type
- Cushion Grip
- Material
- Poly/Steel
- Handle Material
- Steel
- Application
- Clearing large amounts of leaves and debris from lawns and gardens
- Item
- Leaf Rake
- Number of Tines
- 26
Description
Raking just got easier with the AMES Collector Series leaf rake. Featuring an innovative head with a large basket, this rake helps gather more leaves in less time. The unique design of this rake places all tines in contact with the ground at one time, collecting more leaves quickly and efficiently. Lightweight and durable for dependable service.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.