Shop AMES
See all product information
Create Account
26 in Poly Leaf Rake, Dual Tine, Clog-Resistant, Cushion Grip
- Mfr # 2705000
- Zoro # G323309863
product price:Â
$
29.79
/ea
Key Features
Blade Material
Poly
Handle Material
Steel
Height
71 in
Application
Clearing leaves and debris from lawns and gardens
Blade Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2705000
- Zoro #
- G323309863
- UPC #
- 049206645608
- Country of Origin
- United States
Dimensions
- Height
- 71 in
- Blade Width
- 26 in
- Depth
- 4.5 in
- Width
- 27 in
Details
- Blade Material
- Poly
- Handle Material
- Steel
- Application
- Clearing leaves and debris from lawns and gardens
- Item
- Leaf Rake
- Number of Tines
- 39
- Includes
- Leaf Rake
- Material
- Poly
Description
This AMES Dual Tine Leaf Rake is ideal for people who want to rake faster! The 26-inch poly rake head is designed for jobs big and small, with clog-resistant dual tines that quickly rake through grass and leaves. This rake features a comfort grip for better control.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.