Shop CORONA TOOLS
See all product information
Create Account
Bow Head Rake, 14 in. Head, 14 Tines, Aluminum Handle
- Mfr # RK 65061
- Zoro # G322919506
product price:Â
$
55.65
/ea
Key Features
Overall Length
66 in
Handle Length
60 in
Head Length
6 in
Color
Red
Head Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 65061
- Zoro #
- G322919506
- UPC #
- 038313650612
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 66 in
- Handle Length
- 60 in
- Head Length
- 6 in
- Head Width
- 14 in
Details
- Item
- Rake
- Color
- Red
Description
The Bow Head Rake, 14 Inch/14 Tines with an aluminum handle is the perfect tool for debris removal or leveling soil, mulch, and compost. The 60-inch handle ensures upright work, minimizing back strain. Crafted with 14 angled tines featuring extra-thick tips, this rake promises a longer service life. The curved tines easily penetrate and gather soil, while the bow serves as a spring, offering better control of tine depth. With a sturdy yet lightweight aluminum handle, this rake combines durability with ease. Corona's commitment to eco-friendly practices includes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.