30 in Leaf Rake, Poly Head, Hardwood Handle, Cushion Grip
- Mfr # 2915712
- Zoro # G023368603
product price:Â
$
25.29
/ea
Key Features
Width
31 in
Head Width
30 in
Handle Length
48 in
Application
Clearing large amounts of leaves and debris from lawns and gardens
Depth
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2915712
- Zoro #
- G023368603
- UPC #
- 49206633919
- Country of Origin
- United States
Dimensions
- Width
- 31 in
- Head Width
- 30 in
- Handle Length
- 48 in
- Depth
- 1.75 in
- Height
- 72 in
Details
- Application
- Clearing large amounts of leaves and debris from lawns and gardens
- Item
- Leaf Rake
- Handle Type
- Cushion Grip
- Number of Tines
- 30
- Handle Material
- Hardwood
- Material
- Poly/Hardwood
- Head Material
- Poly
Description
With an extra-wide 30-inch poly head, this AMES leaf rake is ideal for large yards and big jobs. Crafted from lightweight materials with an oversized 29-inch cushion grip to help minimize fatigue while raking.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.