Shop AMES
See all product information
Create Account
4-Tine Floral Spading Fork, Forged Steel, Hardwood Handle, D-Grip
- Mfr # 2916400
- Zoro # G923309874
product price:Â
$
28.95
/ea
Key Features
Material
Steel/Hardwood
Number of Tines
4
Width
6 in
Depth
2.5 in
Includes
Floral Spading Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2916400
- Zoro #
- G923309874
- UPC #
- 049206634251
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Depth
- 2.5 in
- Handle Length
- 26 in
- Height
- 46.5 in
Details
- Material
- Steel/Hardwood
- Number of Tines
- 4
- Item
- Floral Spading Fork
- Includes
- Floral Spading Fork
- Head Material
- Forged Steel
- Application
- Digging, tilling, and aerating soil in smaller gardens and raised beds
- Handle Type
- D-Grip
- Handle Material
- Hardwood
Description
The AMES floral tool line is the perfect size and weight for working in the garden. With a 4-tine forged steel head, this garden fork is ideal for digging, tilling, and aerating soil in raised bed gardens. Plus, the 26-inch strong, durable North American hardwood handle is built for years of reliable service with a poly D-grip for additional comfort and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.