Shop AMES
See all product information
Create Account
4-Wheel Hose Wagon, Heavy Duty, 400 ft x 5/8-inch Hose Capacity
- Mfr # 2380500
- Zoro # G223368618
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
30 in
Width
24 in
Height
36 in
Application
High-capacity hose storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2380500
- Zoro #
- G223368618
- UPC #
- 49206238053
- Country of Origin
- China
- Material
- Steel
- Item
- Hose Wagon
- Application
- High-capacity hose storage
- Number of Wheels
- 4
- Capacity
- 400 ft. of 5/8-in. hose
Dimensions
- Length
- 30 in
- Width
- 24 in
- Height
- 36 in
Description
With the capacity to handle an impressive 400 feet of 5/8-inch garden hose, the all-steel AMES Estate Hose Wagon is the choice for hose management. Four wheels and a cushioned handle makes this wagon easy to transport hose around your property. When you’re done with the hose, simply use the large hand crank to re-wind the hose.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.