Shop AMES
See all product information
Create Account
54 in. Hardwood Handle Steel Leaf Rake, 22-Tine, 3-Pack
- Mfr # 10000-07558
- Zoro # G923309928
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Height
61.3 in
Overall Length
3 in
Head Length
15 in
Handle Material
Hardwood
Application
Raking leaves and clearing debris from lawns and gardens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07558
- Zoro #
- G923309928
- UPC #
- 049206101692
- Country of Origin
- China
- Handle Material
- Hardwood
- Item
- Leaf Rake
- Application
- Raking leaves and clearing debris from lawns and gardens
- Head Material
- Steel
- Number of Tines
- 22
- Material
- Steel
- Includes
- 3 Leaf Rakes
- Number of Pieces
- 3
Dimensions
- Height
- 61.3 in
- Overall Length
- 3 in
- Head Length
- 15 in
- Head Width
- 22 in
- Width
- 22 in
- Handle Length
- 54 in
Description
Clear leaves and debris from your yard with the AMES 22-tine leaf rake. The rake head is all one steel piece, meaning tines won’t pull loose, and features a flexible coil spring for smooth raking action. Raking is less strenuous and more comfortable with a 54-inch hardwood handle that naturally absorbs shock and a 6-inch cushioned end grip.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.