24 in Poly Leaf Rake, Steel Handle, Cushion Grip
- Mfr # 10000-05523
- Zoro # G223309949
product price:Â
$
35.29
/ea
Key Features
Width
25.53 in
Handle Length
54.25 in
Application
Clearing leaves and debris from lawns and gardens
Material
Poly/Steel
Includes
Leaf Rake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-05523
- Zoro #
- G223309949
- UPC #
- 049206100817
- Country of Origin
- China
Dimensions
- Width
- 25.53 in
- Handle Length
- 54.25 in
- Length of Tines
- 9 in
- Height
- 67.52 in
- Depth
- 3.98 in
- Head Width
- 24 in
Details
- Application
- Clearing leaves and debris from lawns and gardens
- Material
- Poly/Steel
- Includes
- Leaf Rake
- Number of Tines
- 14
- Item
- Leaf Rake
- Head Material
- Poly
- Handle Material
- Steel
- Handle Type
- Cushion Grip
Description
Rake, FLIP, and scoop with the AMES FLIP Scooping Leaf Rake. This all-in-one tool clears leaves and other loose material from your lawn in 3-easy steps. Strong, wide poly tines grab and hold leaves while the 3-piece steel handle is lightweight and easy to use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.