16-Tine Bow Rake, Welded Steel, Fiberglass Handle, Cushion Grip
- Mfr # 28252100
- Zoro # G623368584
product price:Â
$
41.15
/ea
Key Features
Handle Style
Cushion Grip
Length of Tines
3.5 in
Depth
3.63 in
Number of Tines
16
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28252100
- Zoro #
- G623368584
- UPC #
- 49206633704
- Country of Origin
- China
Dimensions
- Length of Tines
- 3.5 in
- Depth
- 3.63 in
- Height
- 64 in
- Head Width
- 15.75 in
- Handle Length
- 57.5 in
- Width
- 15.75 in
Details
- Handle Style
- Cushion Grip
- Number of Tines
- 16
- Head Material
- Steel
- Application
- Loosening and leveling soil, breaking up compacted soil and spreading materials evenly
- Item
- Bow Rake
- Handle Material
- Fiberglass
- Material
- Steel/Fiberglass
Description
The AMES Double Play bow rake is a versatile tool designed to loosen and level soil. Sixteen strong steel tines work hard to break up compacted soil and mulch while the alternate side features wider, thicker tines to help spread and level materials evenly. A durable fiberglass handle with a 10-inch cushion grip make this rake an excellent choice for homeowners.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.