Shop AMES
See all product information
Create Account
60 in. Steel Handle Poly Leaf Rake, 20 Dual Tines, 2-Pack
- Mfr # 10000-07607
- Zoro # G123309902
product price:Â
$
58.79
/ea
Key Features
Width
27 in
Head Material
Poly
Head Length
22.25 in
Number of Tines
20
Application
Raking leaves and clearing debris from lawns and gardens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07607
- Zoro #
- G123309902
- UPC #
- 049206102361
- Country of Origin
- China
- Head Material
- Poly
- Number of Tines
- 20
- Application
- Raking leaves and clearing debris from lawns and gardens
- Handle Material
- Steel
- Includes
- 2 Poly Leaf Rakes
- Material
- Poly
- Item
- Leaf Rake
- Number of Pieces
- 2
Dimensions
- Width
- 27 in
- Head Length
- 22.25 in
- Head Width
- 27 in
- Handle Length
- 48 in
- Height
- 5.63 in
- Overall Length
- 71 in
Description
This AMES innovative leaf rake is ideal for people who want to rake faster! The dual tines allow for a clean sweep as they quickly rake through grass and leaves. The head size is designed for jobs big and small, while the handle features a comfort grip texture for better control. Best of all it features a detachable Hand Rake for tight spaces!
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.