Shop AMES
See all product information
Create Account
6.25 in Garden Hoe, Forged Steel, Fiberglass Handle, Cushion Grip
- Mfr # 2825400
- Zoro # G323368587
product price:Â
$
35.15
/ea
Key Features
Depth
5.31 in
Application
Chopping weeds and clearing garden growth
Handle Material
Fiberglass
Head Material
Steel
Head Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2825400
- Zoro #
- G323368587
- UPC #
- 49206633742
- Country of Origin
- China
Dimensions
- Depth
- 5.31 in
- Head Width
- 6.25 in
- Height
- 57 in
- Width
- 6.25 in
Details
- Application
- Chopping weeds and clearing garden growth
- Handle Material
- Fiberglass
- Head Material
- Steel
- Handle Type
- Cushion Grip
- Item
- Garden Hoe
- Material
- Steel/Fiberglass
Description
With a blade forged from a single piece of solid steel, this AMES garden hoe is ideal for chopping, weeding, and clearing garden growth. The blade is thicker at the center for strength and sharper at the edges for cleaner cutting. A strong fiberglass handle and cushion grip make this hoe a dependable tool designed for years of service.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.