Shop AMES
See all product information
Create Account
6.25 in Garden Hoe, Welded Steel, Hardwood Handle, Cushion Grip
- Mfr # 2825700
- Zoro # G023368597
product price:Â
$
20.95
/ea
Key Features
Material
Steel/Hardwood
Width
6.25 in
Height
57.25 in
Depth
5.25 in
Application
Chopping weeds and clearing garden growth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825700
- Zoro #
- G023368597
- UPC #
- 49206633759
- Country of Origin
- China
- Item
- Garden Hoe
- Material
- Steel/Hardwood
- Application
- Chopping weeds and clearing garden growth
- Handle Type
- Cushion Grip
- Head Material
- Steel
- Handle Material
- Hardwood
Dimensions
- Width
- 6.25 in
- Height
- 57.25 in
- Depth
- 5.25 in
- Head Width
- 6.25 in
- Handle Length
- 55 in
Description
For homeowners with smaller landscaping and gardening requirements, reach for the AMES garden hoe. The welded steel blade is serrated at the edges, making chopping, weeding, and clearing garden growth a breeze. Features a sturdy hardwood handle and 10-inch cushion grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.