Shop AMES
Create Account
998263 Forged Garden Hoe with Hardwood Handle; Red
- Mfr # 998263
- Zoro # G804113002
product price:Â
$
68.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 998263
- Zoro #
- G804113002
- UPC #
- -
- Country of Origin
- China
Description
Features
- Designed for chopping and weeding in the toughest soils
- This shank pattern steel blade has ultimate strength and durability
- Steel ferrule for strongest blade and handle connection
- North american hardwood handle with longer reach that allows the user to reduce stress in back, muscles, and joints
- Color: Red
- Size: 56.5 in.
- Weight: 2.55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.