Shop AMES
See all product information
Create Account
Action Hoe, Hardwood Handle, Cushion Grip
- Mfr # 2825800
- Zoro # G023368580
product price:Â
$
31.55
/ea
Key Features
Handle Length
54 in
Width
5.92 in
Handle Material
Hardwood
Head Width
5.75 in
Height
58.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2825800
- Zoro #
- G023368580
- UPC #
- 49206633650
- Country of Origin
- China
Dimensions
- Handle Length
- 54 in
- Width
- 5.92 in
- Head Width
- 5.75 in
- Height
- 58.5 in
- Depth
- 3.58 in
Details
- Handle Material
- Hardwood
- Material
- Steel/Hardwood
- Handle Type
- Cushion Grip
- Head Material
- Steel
- Application
- Weeding and cultivating around live, growing plants
- Item
- Action Hoe
Description
The AMES Action Hoe makes weeding and cultivating around live plants easier. Using a back-and-forth push-pull motion, this tool cuts weed roots deep under the surface, effectively cutting weeding time in half. Features a sturdy hardwood handle and a 10-inch cushion grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.