Shop AMES
See all product information
Create Account
Hand Transplanter, Steel Blade, Hardwood Handle, Hang-up Hole
- Mfr # 2446200
- Zoro # G623368607
product price:Â
$
4.45
/ea
Sold in multiples of 3 for
$13.35
Key Features
Depth
1.3 in
Blade Material
Steel
Handle Length
5.3 in
Blade Width
2.2 in
Handle Type
Short
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2446200
- Zoro #
- G623368607
- UPC #
- 49206132580
- Country of Origin
- China
- Blade Material
- Steel
- Handle Type
- Short
- Handle Material
- Hardwood
- Application
- Planting seeds and transplanting seedlings into planters and small beds
- Material
- Steel/Hardwood
- Item
- Hand Transplanter
Dimensions
- Depth
- 1.3 in
- Handle Length
- 5.3 in
- Blade Width
- 2.2 in
- Overall Height
- 12.8 in
- Width
- 2.2 in
Description
When it comes to maintaining your garden, trust quality hand tools from AMES. This transplanter features a strong steel blade and a comfortable wood handle. Perfect for general gardening tasks such as planting seeds and transplanting seedlings into planters and small beds. A convenient built-in hang-up hole makes for easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.