
Hand Trowel, Steel Blade, Wood Handle
Mfr # 2446100
Zoro # G223309864
product price:Â $4.45
/eaKey Features
Includes
Hand Trowel
Handle Length
5.3 in
Handle Type
Short
Overall Height
13.07 in
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2446100
Zoro #
G223309864
UPC #
049206132566
Country of Origin
China
Dimensions
Handle Length
5.3 in
Overall Height
13.07 in
Blade Width
3.5 in
Depth
1.3 in
Width
3.5 in
Details
Includes
Hand Trowel
Handle Type
Short
Blade Material
Steel
Application
Planting, transplanting, weeding, moving, and smoothing soil in raised beds and container gardens
Handle Material
Wood
Item
Hand Trowel
Material
Steel/Wood
Description
When it comes to maintaining your garden, trust quality hand tools from AMES. This trowel features a strong steel blade and a comfortable wood handle. Perfect for general gardening tasks such as planting, transplanting, weeding, and moving and smoothing soil. A convenient built-in hang-up hole makes for easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.