Ames
HANDL FORK 4' W/FERRULE
Mfr # 2018600
Zoro # G703508862
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Color Wood Natural
- Depth 5 in
- Width 5 in
- Finish Lacquer
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS V-Idler Replaces Exmark 1-603805, 280-866 (280-866)
- D-CON D-Con Bait Station and Bait For Mice , 2PK (1920089545)
- BULLY TOOLS Leaf Rake, Poly, 30", Fiberglass Handle (92630)
- RAPALA X-Rap® Magnum® 30 Silver Blue Mackerel (XRMAG30SBM)
- AMES Hand Cultivator, SS Blade, Ergonomic (24452GR)
- AMES 10T Manure Fork (2812400)
- AMES Hand Transplanter, SS Blade, Ergonomic (24451GR)
- SANI-LAV Super Reinforced Fork, SST, 9In Tines (2075SR)
- JOHN DEERE 10 Tine Steel Bedding Fork 30 in Wood Handle (BPJ-10-JD)
- SANI-LAV Super Reinforced Fork, SST, 12In Tines (2071SR)
- THE BRUSH MAN Forged Spading Fork, 29” Handle, Forged Steel Head, 3PK (PITCH-FORK-4WPD)
- Ames Pitchforks